Shop All Bathroom Mirrors
Ketcham
30" x 36" Surface Mounted Beveled Edge Tri-View Medicine Cabinet
Mfr # SM-3036BV
Zoro # G7578352
Free Shipping & Returns
$439.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 3/4"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mount
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # SM-3036BV
- Zoro # G7578352
- UPC # 691964004793
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 3/4" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 4.75 |
Height (in.) | 36 |
Width (in.) | 30 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Resistance Type | Rust Resistant |
Number of Doors | 3 |
Shelf Material | White Baked Enamel Steel |
Hinge Style | Soft Close Gravity Hinges |
Mirror Style | Beveled Edge Mirror |
Description
Surface Mounted Tri-View
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Diverter Vlv H/C For Ob (RP 70037C)
- RINNAI 8.7'' Universal Non-Condensing Horizontal Termination Kit (223191)
- T&S BRASS Vacuum Breaker (1/2") For - Part# -0969 (-969)
- KOHLER Bolt Cap Kit (1225543-0)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- Ketcham Bathroom Mirrors