Shop All Bathroom Mirrors
Ketcham
30" x 36" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet
Mfr # R-3036
Zoro # G7578151
Free Shipping & Returns
$377.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # R-3036
- Zoro # G7578151
- UPC # 691964003918
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 1/8" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 36 |
Width (in.) | 30 |
Depth (in.) | 4.125 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 28" x 34.25" x 3.125" |
Resistance Type | Rust Resistant |
Mirror Style | Bright Annealed Stainless Steel Trim |
Projection (in.) | 1" |
Number of Doors | 3 |
Shelf Material | White Baked Enamel Steel |
Hinge Style | Soft Close Gravity Hinges |
Description
TriView Cabinet Hinges SS Trim 273⁄4x34x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE11)
- MOEN Handle Insert Kit (96884)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G006)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2030P)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KOHLER Tresham Framed Mirror (99650-1WA)
- Ketcham Bathroom Mirrors