Shop All Bathroom Mirrors
Ketcham
30" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-3036PE
Zoro # G7578258
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # R-3036PE
- Zoro # G7578258
- UPC # 691964003932
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 1/8" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 30 |
Depth (in.) | 4.125 |
Height (in.) | 36 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 28" x 34.25" x 3.125" |
Number of Doors | 3 |
Hinge Style | Soft Close Gravity Hinges |
Shelf Material | White Baked Enamel Steel |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Resistant |
Projection (in.) | 1" |
Description
Tri-View Polished Edge Mirror 273⁄4x34x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3 in. HXHXHXH (PVC006111000)
- KOHLER Two-Way Diverter Valve And Handshower Hose Guide (8549-BN)
- LEGEND VALVE 1/2" X 1/4" GALV. HEX BUSHING (352-604C)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TF)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- Ketcham Bathroom Mirrors