Shop All Bathroom Mirrors
Ketcham
30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet
Mfr # R-3036BV
Zoro # G7578249
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # R-3036BV
- Zoro # G7578249
- UPC # 691964003925
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 1/8" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 30 |
Depth (in.) | 4.125 |
Height (in.) | 36 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 28" x 34.25" x 3.125" |
Number of Doors | 3 |
Projection (in.) | 1" |
Shelf Material | White Baked Enamel Steel |
Resistance Type | Rust Resistant |
Hinge Style | Soft Close Gravity Hinges |
Mirror Style | Beveled Edge Mirror |
Description
TriView Cabinet Beveled Mirror 273⁄4x34x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Copper Crimp Ring Jar (100-Pack), 100PK (APXCR12100JR)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT1)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- Ketcham Bathroom Mirrors