Ketcham

30" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet


original price: $509.21
31% off
new price: $350.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material 20 Gauge White Baked Enamel Steel
  • Height 30"
  • Number of Shelves 3
  • Number of Doors 3
  • Depth 4 1/8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30"
Height 30"
Depth 4 1/8"

Details

Material 20 Gauge White Baked Enamel Steel
Number of Shelves 3
Number of Doors 3
Item Medicine Cabinet
Mounting Type Fully Recessed
Cabinet Door Type Stainless Steel Trim
Wall Opening 28" x 28.25" x 3.125"
Projection (in.) 1"
Shelf Material White Baked Enamel Steel
Mirror Style Bright Annealed Stainless Steel Trim
Hinge Style Soft Close Gravity Hinges
Resistance Type Rust Resistant

Description

TriView Cabinet Hinges SS Trim 273⁄4x28x31/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.