Shop All Home Storage Cabinets
Ketcham
30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-3030PE
Zoro # G7578090
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Height 30"
- Number of Shelves 3
- Number of Doors 3
- Depth 4 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # R-3030PE
- Zoro # G7578090
- UPC # 691964003901
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 30" |
Height | 30" |
Depth | 4 1/8" |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Number of Doors | 3 |
Mounting Type | Fully Recessed |
Cabinet Door Type | Polished Edge |
Wall Opening | 28" x 28.25" x 3.125" |
Mirror Style | Polished Edge Mirror |
Projection (in.) | 1" |
Resistance Type | Rust Resistant |
Shelf Material | White Baked Enamel Steel |
Hinge Style | Soft Close Gravity Hinges |
Description
Tri-View Cabinet Polished Edge Mirror
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- Ketcham Home Storage Cabinets