Shop All Bathroom Mirrors
Ketcham
30" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet
Mfr # R-3030BV
Zoro # G7578133
product price: $362.70
/ea
Free Shipping & Returns
$362.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # R-3030BV
- Zoro # G7578133
- UPC # 691964003895
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 4 1/8" |
Width (In.) | 30" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 4.125 |
Width (in.) | 30 |
Height (in.) | 30 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 28" x 28.25" x 3.125" |
Number of Doors | 3 |
Hinge Style | Soft Close Gravity Hinges |
Resistance Type | Rust Resistant |
Mirror Style | Beveled Edge Mirror |
Shelf Material | White Baked Enamel Steel |
Projection (in.) | 1" |
Description
TriView Cabinet Beveled Mirror 273⁄4x28x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Porc Cross Hdls Netted (940-9800)
- RHEEM Pilot Assembly, Natural Gas (SP12560B)
- KOHLER Verdera 40" X 30" Slow-Close Medicine (99011-NA)
- LAVELLE INDUSTRIES Flush Valve Kit (4033BP)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- CASTELLO USA Angelina 24" x 30" Wall-Mounted LED Mirror (CB-M432-24-30)
- Ketcham Bathroom Mirrors