Shop All Bathroom Mirrors
Ketcham
30 "H x Frosted Glass Edge Mirror, LED Mirror
Mfr # ORB-30P
Zoro # G2216456
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 30
- Finish White Baked Enamel
- Width 30
- Depth (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # ORB-30P
- Zoro # G2216456
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 |
Width | 30 |
Depth (In.) | 1.75 |
Details
Type | Frosted Glass Edge Mirror |
Finish | White Baked Enamel |
Material | Steel |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Item | LED Mirror |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Application | Residential;Commercial |
Weight | 16.2 |
Description
The Orbit Plus Series Round LED Mirrors feature a Frosted glass Edge which illuminates the diameter of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. This Structured Aluminum mirror is wall mounted. The Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 1939, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 06 21)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (439167)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036P)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- Ketcham Bathroom Mirrors