Shop All Bathroom Mirrors
Ketcham
30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror
Mfr # RAD-2030P
Zoro # G2204014
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror with Frosted Glass Inset
- Height (In.) 30"
- Finish Brushed Finish
- Width 20
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # RAD-2030P
- Zoro # G2204014
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Width | 20 |
Depth (In.) | 1.75" |
Width (In.) | 20" |
Details
Type | Polished Edge Mirror with Frosted Glass Inset |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Item | LED Mirror |
Weight | 12.58 |
Application | Residential;Commercial |
Description
The Radiant Plus Series LED Mirrors feature a Frosted glass Insert into the Mirror which illuminates the front and sides of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. This Polished Edge, Structured Aluminum mirror is wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 1852, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-200)
- DELTA Commercial Centerset Blade (2529LF-LGHDF)
- SLOAN Gang El161 Cp Plate 2 Gang 4 1/2 Sq Etched (0305161PK)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- KETCHAM 24" x 24" Orbit Round LED Mirror (ORB-24)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- Ketcham Bathroom Mirrors