Shop All Bathroom Mirrors
Ketcham
30" "H x 20" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-2030P
Zoro # G2204179
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Height (In.) 30"
- Finish Brushed Finish
- Width 20
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # AUR-2030P
- Zoro # G2204179
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Width | 20 |
Depth (In.) | 1.75" |
Width (In.) | 20" |
Details
Type | Polished Edge Mirror |
Finish | Brushed Finish |
Material | Annodized Aluminum |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Item | LED Mirror |
Application | Residential;Commercial |
Weight | 12.58 |
Description
The Aurora + Series comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. The Energy Efficient LED Lighting creates a wall-glow accent light for soft lighting around the Polished Edge, Aluminum Structured mirror. The Mirrors are wall mounted and can be hung vertically or horizontally. Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. , Lumens 1852, 6000 Kelvin, UL listed LED Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Infrared Sensor (EL1500-LLT-AK- # 33057)
- BANJO Check Valve, 3 in Overall L (MCV220)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71006LED-MIR)
- Ketcham Bathroom Mirrors