Shop All Home Storage Cabinets
Ketcham
26" x 24" Surface Mounted/Recessed Polished Edge Tri Door Cabinet
Mfr # ALTV-2625PE
Zoro # G7577792
Free Shipping & Returns
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Satin anodized aluminum
- Width 26"
- Number of Shelves 2
- Number of Doors 3
- Depth 5 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # ALTV-2625PE
- Zoro # G7577792
- UPC # 691964010411
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 26" |
Height | 25 5/8" |
Depth | 5 1/4" |
Details
Item | Medicine Cabinet |
Material | Satin anodized aluminum |
Number of Shelves | 2 |
Number of Doors | 3 |
Mounting Type | Surface Mounted or Recessed |
Wall Opening | 25.625" x 24.75" x 4.125" |
Hinge Style | Heavy duty cabinet hinges |
Shelf Material | Tempered Glass |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Proof |
Projection (in.) | 1 1/4" |
Description
Satin Finish Recss Srf Mtd Polished Edge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- Ketcham Home Storage Cabinets