Shop All Bathroom Mirrors
Ketcham
26" x 24" Surface Mounted/Recessed Polished Edge LED Medicine Cabinet
Mfr # ALD-2625-LED
Zoro # G7577829
product price: $510.25
/ea
Free Shipping & Returns
$510.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Satin anodized aluminum
- Mounting Type Surface Mounted or Recessed
- Watts 7.9
- Manufacturers Warranty Length 1 Year
- Lumens 1980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # ALD-2625-LED
- Zoro # G7577829
- UPC # 691964010534
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Manufacturers Warranty Length | 1 Year |
Width (in.) | 26 |
Depth (in.) | 5.25 |
Height (in.) | 25.625 |
Details
Body Material | Satin anodized aluminum |
Mounting Type | Surface Mounted or Recessed |
Item | Medicine Cabinet |
Watts | 7.9 |
Lumens | 1980 |
Number of Shelves | 2 |
Number of Doors | 2 |
Wall Opening | 25.625" x 24.75" x 4.125" |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Proof |
Projection (in.) | 1 1/4" |
Hinge Style | Heavy duty cabinet hinges |
Shelf Material | Tempered Glass |
Kelvin | 6000 |
Description
Premier LED Surf Mtd/Rec Dual Door
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Bagged (H21100)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/FPM, Lever Handle (BYV11040A0VL000)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- Ketcham Bathroom Mirrors