Shop All Home Storage Cabinets
Ketcham
26" x 24" Surface Mounted/Recessed Polished Edge Dual Door Cabinet
Mfr # ALD-2625PE
Zoro # G7577783
Free Shipping & Returns
$382.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Satin anodized aluminum
- Width 26"
- Number of Shelves 2
- Number of Doors 2
- Mounting Type Surface Mounted or Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # ALD-2625PE
- Zoro # G7577783
- UPC # 691964010503
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 26" |
Height | 25 5/8" |
Depth | 5 1/4" |
Small Door Panel Width | 8.5625" |
Large Door Panel Width | 17.125" |
Details
Item | Medicine Cabinet |
Material | Satin anodized aluminum |
Number of Shelves | 2 |
Number of Doors | 2 |
Mounting Type | Surface Mounted or Recessed |
Wall Opening | 25.625" x 24.75" x 4.125" |
Resistance Type | Rust Proof |
Projection (in.) | 1 1/4" |
Hinge Style | Heavy duty cabinet hinges |
Mirror Style | Polished Edge Mirror |
Shelf Material | Tempered Glass |
Description
Aluminum Dual Door Mirrored Interior
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- BANKERS BOX Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12 (07223)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Putty (HSC1842.L.L)
- Ketcham Home Storage Cabinets