Shop All Bathroom Mirrors
Ketcham
24" x 36" Surface Mounted Fixed Tilt Washroom Mirror
Mfr # FTM-2436
Zoro # G5408611
original price:
$369.52
22% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Tilt
- Height (In.) 36"
- Depth (In.) 4"
- Body Material Type 304 heavy 20 gauge satin stainless steel
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # FTM-2436
- Zoro # G5408611
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4" |
Width (In.) | 24" |
Overall Height | 36 in |
Overall Width | 24 in |
Depth (in.) | 4 |
Height (in.) | 36 |
Width (in.) | 24 |
H x W x D | 36 in x 24 in x 4 in |
Overall Depth | 4 in |
Overall W x H | 24 in x 36 in |
Description
Washroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 24 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY A70001 Elkay Cold Water Stem (P29121NL)
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 (0332606409)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- BLACKMAX Ratcheting Tubing Bender Set, Manual (BTB300)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- Ketcham Bathroom Mirrors