Shop All Bathroom Mirrors
Ketcham
24" x 36" Stainless Steel Washroom Mirror
Mfr # SSF-2436
Zoro # G8517284
original price:
$228.74
28% off
new price: $162.50
/ea
Free Shipping & Returns
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless steel
- Depth (In.) 2/16"
- Body Material Bright Annealed Stainless Steel
- Frame Frameless
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SSF-2436
- Zoro # G8517284
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 2/16" |
Width (In.) | 24" |
Overall Width | 24 in |
Overall Height | 36 in |
Width (in.) | 18 |
Depth (in.) | 0.0625 |
Height (in.) | 36 |
Overall Depth | 1/8 in |
Overall W x H | 24 in x 36 in |
H x W x D | 36 in x 24 in x 1/8 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 24 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Tee, FNPT, 3/4" x 1/2" x 3/4" Pipe Size (22UL61)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- UTOPIA ALLEY Utopia Alley HK8BN Shower Curtain Rings for Bathroom Shower Rods Curtains; Brushed Nickel - Set of 12 (HK8BN)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-2BZ)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- KOHLER Verdera Side Mirror Kit (99012-NA)
- Ketcham Bathroom Mirrors