Shop All Bathroom Mirrors
Ketcham
24" x 36" Radiant Inset LED Mirror
Mfr # RAD-2436
Zoro # G8546484
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror with Frosted Glass Inset
- Height (In.) 36"
- Finish Brushed Finish
- Width 24
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # RAD-2436
- Zoro # G8546484
- UPC # 691964011760
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Width | 24 |
Depth (In.) | 1.75" |
Width (In.) | 24" |
Overall Width | 24 in |
Overall Height | 36 in |
Overall W x H | 24 in x 36 in |
Overall Depth | 1 3/4 in |
H x W x D | 36 in x 24 in x 1 3/4 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 24 in, Frame Finish Polished, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Frosted Glass Inset, Frame Material Glass, Overall Depth 1 3/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- KOHLER Stately Round-Front 1.28 GPF Chair Height Toilet (3933-0)
- B & K Ring Hanger Split Copper 3/4 (C72-075HC)
- LEGEND VALVE 2" 45 BRONZE ELBOW NO LEAD (310-028NL)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- CUBICULUM USA Safe Er Grip Shower Mirror, White (CU2668456)
- Ketcham Bathroom Mirrors