Shop All Bathroom Cabinets
Ketcham
24" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet
Mfr # 192PE
Zoro # G8456948
original price:
$503.02
39% off
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 36"
- Depth (In.) 4 1/2"
- Mounting Type Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 192PE
- Zoro # G8456948
- UPC # 691964002300
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" |
Height (In.) | 36" |
Depth (In.) | 4 1/2" |
Height (in.) | 36 |
Width (in.) | 24 |
Depth (in.) | 4.5 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Number of Shelves | 4 |
Wall Opening | 22" x 34.25" x 3.125" |
Hinge Style | Full Length Piano Hinge |
Resistance Type | Rust Resistant |
Projection (in.) | 1 1/2" |
Number of Doors | 1 |
Mirror Style | Polished Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Product Type | Cabinet,Recessed,Polishd Edge,24"Wx36"H |
Description
Cabinet,Recessed,Polishd Edge,24 In.Wx36 In.H, Width (In.) 24 in, Height (In.) 36 in, Depth (In.) 4 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001464)
- ARMACELL 7/8" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT07810)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- Ketcham Bathroom Cabinets