Shop All Bathroom Mirrors
Ketcham
24" x 30" Stainless Steel Washroom Mirror
Mfr # SSF-2430
Zoro # G8517275
original price:
$200.19
20% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless steel
- Depth (In.) 2/16"
- Body Material Bright Annealed Stainless Steel
- Frame Frameless
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SSF-2430
- Zoro # G8517275
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 2/16" |
Width (In.) | 24" |
Overall Width | 24 in |
Overall Height | 30 in |
Depth (in.) | 0.0625 |
Height (in.) | 30 |
Width (in.) | 24 |
Overall Depth | 1/8 in |
H x W x D | 30 in x 24 in x 1/8 in |
Overall W x H | 24 in x 30 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 30 in, Overall Width 24 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filtration Products Parts (50-93737)
- HAYWARD FLOW CONTROL True Union, Proportional, 2" S/T, CPVC/FPM (CVH2200ASTV0A00)
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- T&S BRASS Manual Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (B-0300)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- Ketcham Bathroom Mirrors