Shop All Bathroom Mirrors
Ketcham
24" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-2430PE
Zoro # G8457219
product price: $317.20
/ea
Free Shipping & Returns
$317.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # R-2430PE
- Zoro # G8457219
- UPC # 691964003871
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Depth (In.) | 4 1/8" |
Width (In.) | 24" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 4.125 |
Width (in.) | 24 |
Height (in.) | 30 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Fully Recessed |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 22" x 28.25" x 3.125" |
Shelf Material | White Baked Enamel Steel |
Resistance Type | Rust Resistant |
Hinge Style | Soft Close Gravity Hinges |
Number of Doors | 3 |
Projection (in.) | 1" |
Mirror Style | Polished Edge Mirror |
Description
Cabinet,Tri-View,Polished Edge,24 In.Wx30 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1/2 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-08)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 50m, PK20 (255066-75)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- KETCHAM 24" x 24" Orbit Round LED Mirror (ORB-24)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- KETCHAM 36" "H x 60" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-6036P)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- Ketcham Bathroom Mirrors