Shop All Bathroom Cabinets
Ketcham
24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet
Mfr # 190-SM
Zoro # G4292854
product price: $259.35
/ea
Free Shipping & Returns
$259.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surfaced Mount
- Width (In.) 24"
- Body Material 20 Gauge White Baked Enamel Steel
- Frame Stainless Steel Frame
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 190-SM
- Zoro # G4292854
- UPC # 691964002157
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" |
Height (In.) | 30" |
Depth (In.) | 4 1/4" |
Overall Width | 24 in |
Overall Height | 30 in |
Width (in.) | 24 |
Depth (in.) | 4.25 |
Height (in.) | 30 |
H x W x D | 30 in x 24 in x 4 1/4 in |
Mirror Height | 29 1/2 in |
Mirror Depth | 1/4 in |
Cabinet Depth | 4 in |
Overall Depth | 4 1/4 in |
Overall W x H | 24 in x 30 in |
Mirror Width | 23 1/2 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 29 1/2 in, Mirror Surface Glass, Mirror Width 23 1/2 in, Overall Depth 4 1/4 in, Overall Height 30 in, Overall Width 24 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Full Length Piano Hinges, Tempered Glass Shelves, Includes 4 Glass Shelves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT034100)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- T&S BRASS Glass Filler For - Part# B1210 (B1210)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-18-G)
- KETCHAM 24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (184-SM)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 14" x 36" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1436BV)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- Ketcham Bathroom Cabinets