Shop All Bathroom Mirrors
Ketcham
24" x 24" Orbit Round LED Mirror
Mfr # ORB-24
Zoro # G8546493
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 24
- Finish White Baked Enamel
- Width 24
- Depth (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # ORB-24
- Zoro # G8546493
- UPC # 691964011784
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24 |
Width | 24 |
Depth (In.) | 1.75 |
Width (In.) | 24 |
Overall Width | 24 in |
Overall Height | 24 in |
Overall W x H | 24 in x 24 in |
Overall Depth | 1 3/4 in |
H x W x D | 24 in x 24 in x 1 3/4 in |
Overall Diameter | 24 in |
Description
Mirror, Shape Round, Tilt Type Not Tilted, Overall Height 24 in, Overall Width 24 in, Frame Finish Frosted, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter 24 in, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Glass, Overall Depth 1 3/4 in, Standards UL Listed, Voltage 100 V AC, 240 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-BL)
- LEGEND VALVE 1/2 x 10 T550P 1/4 TURN PEX NL (108-004NL)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1830)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 18 x 36" Euroline II Flush Mounted Polished Edge Medicine Cabinet (131PE-MI)
- KOHLER Tresham Framed Mirror (99650-1WT)
- Ketcham Bathroom Mirrors