Shop All Bathroom Mirrors
Ketcham
24 "H x Frosted Glass Edge Mirror, LED Mirror
Mfr # ORB-24P
Zoro # G2220017
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 24
- Finish White Baked Enamel
- Width 24
- Depth (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # ORB-24P
- Zoro # G2220017
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24 |
Width | 24 |
Depth (In.) | 1.75 |
Details
Type | Frosted Glass Edge Mirror |
Finish | White Baked Enamel |
Material | Steel |
Voltage | 100/240 VAC - 50/60 Hz. CRI ≥ 85 |
Item | LED Mirror |
Features | Mirror Defogger, Dimmable LED Lighting, Adjustable Kelvin Temperature |
Weight | 12.8 |
Application | Residential;Commercial |
Description
The Orbit Plus Series Round LED Mirrors feature a Frosted glass Edge which illuminates the diameter of this Energy efficient LED mirror. Comes with an automatic defogger and a dimmable touch sensor to control the brightness of the mirror. This 20 Gauge Steel mirror is wall mounted. The Power requirements for hardwiring are 100/240 VAC - 50/60 Hz. Lumens 1488, 6000 Kelvin, UL listed LED Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- DIXON EZ Cam and Groove, Coupler x MNPT, 3", SS (RB075EZ)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x FPT (1435015RMC)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 16" x 26" Residential Recessed Mounted Polished Edge Medicine Cabinet (1626PE)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- Ketcham Bathroom Mirrors