Shop All Bathroom Mirrors
Ketcham
20" x 30" Ellipse Oval LED Mirror
Mfr # ELL-2030
Zoro # G8546475
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Height (In.) 30"
- Finish White Baked Enamel
- Width 20
- Depth (In.) 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # ELL-2030
- Zoro # G8546475
- UPC # 691964011807
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30" |
Width | 20 |
Depth (In.) | 1.75" |
Width (In.) | 20" |
Overall Height | 30 in |
Overall Width | 20 in |
H x W x D | 30 in x 20 in x 1 3/4 in |
Overall W x H | 20 in x 30 in |
Overall Depth | 1 3/4 in |
Description
Mirror, Shape Oval, Tilt Type Not Tilted, Overall Height 30 in, Overall Width 20 in, Frame Finish Frosted, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Glass, Overall Depth 1 3/4 in, Standards UL Listed, Voltage 100 V AC, 240 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Gas Ball 1/2Ips Aga (110-523HC)
- LEGEND VALVE 3/4" x 2" 316 SS NIPPLE (316-082)
- MIDWEST FASTENER 1/4" Neoprene Rubber Large Flat Faucet Washers 20PK (68104)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ8)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- KOHLER Tresham Framed Mirror (99650-1WA)
- Ketcham Bathroom Mirrors