Shop All Home Storage Cabinets
Ketcham
20" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet
Mfr # 182-SM
Zoro # G7577567
product price: $231.40
/ea
Free Shipping & Returns
$231.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Number of Shelves 3
- Number of Doors 1
- Mounting Type Surface Mounted
- Depth 4 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 182-SM
- Zoro # G7577567
- UPC # 691964002119
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 20" |
Height | 30" |
Depth | 4 1/4" |
Manufacturers Warranty Length | 1 Year |
Details
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Number of Doors | 1 |
Item | Medicine Cabinet |
Mounting Type | Surface Mounted |
Cabinet Door Type | Stainless Steel Frame |
Wall Opening | 10" x 34 1/4" x 3 1/8" |
Resistance Type | Rust Resistant |
Mirror Style | Bright Annealed Stainless Steel Frame |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | Full Length Piano Hinge |
Description
Deluxe Surface Mtd Stainless Steel Frame
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Small Pine Tree Metal Wall Art (101410041-PINETREES)
- SAFCO Stool Back Only, Black (6661BL)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- MARTEX Bedspread, King, Slate (Mainspread)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- Ketcham Home Storage Cabinets