Shop All Home Storage Cabinets
Ketcham
20" x 26" Surface Mounted/Recessed Polished Edge LED Medicine Cabinet
Mfr # AL-2026-LED
Zoro # G7577740
Free Shipping & Returns
$373.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Satin anodized aluminum
- Width 20
- Number of Shelves 2
- Number of Doors 1
- Depth 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # AL-2026-LED
- Zoro # G7577740
- UPC # 691964010527
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 20 |
Height | 26 |
Depth | 5.25 |
Details
Material | Satin anodized aluminum |
Number of Shelves | 2 |
Number of Doors | 1 |
Item | Medicine Cabinet |
Mounting Type | Surface Mounted or Recessed |
Watts | 10.4 |
Lumens | 2160 |
Wall Opening | 19.3125" x 24.75" x 4.125" |
Resistance Type | Rust Proof |
Shelf Material | Tempered Glass |
Hinge Style | Heavy duty cabinet hinges |
Projection (in.) | 1 1/4" |
Mirror Style | Polished Edge Mirror |
Description
Premier LED Surf Mtd/Rec Single Door
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet (127BV-SM)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- SAUDER 2-Door Storage Cabinet Nm , Hidden storage behind doors for discreet organization (433285)
- Ketcham Home Storage Cabinets