Shop All Accent Furniture and Storage
Ketcham
20" x 26" Deluxe Recessed Mounted SS Framed Medicine Cabinet
Mfr # 176
Zoro # G7576167
Free Shipping & Returns
$196.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Width 20
- Mounting Type Recessed
- Depth 4.5
- Material 20 Gauge White Baked Enamel Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 176
- Zoro # G7576167
- UPC # 691964001761
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 20" x 26" x 4 1/2" |
Height | 26 |
Width | 20 |
Depth | 4.5 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Mounting Type | Recessed |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Wall Opening | 18" x 24.25" x 3.125" |
Hinge Style | Full Length Piano Hinge |
Number of Doors | 1 |
Mirror Style | Bright Annealed Stainless Steel Frame |
Shelf Material | 1/4" Tempered Glass |
Resistance Type | Rust Resistant |
Projection (in.) | 1 1/2" |
Description
Dlxe Recessed SS Framed Cabinet 18x24x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 24" x 8-7/8" x 3/4" (812317)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (127PE)
- CREATIVE WARE HOME Ecostyles Bamboo 3 Shelf Ladder Tower (RM-34034)
- Ketcham Accent Furniture and Storage