Shop All Home Storage Cabinets
Ketcham
18" x 42" Euroline Surface Mounted SS Framed Medicine Cabinet
Mfr # 133-SM
Zoro # G7576821
Free Shipping & Returns
$246.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 18"
- Height 42"
- Number of Shelves 5
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 133-SM
- Zoro # G7576821
- UPC # 691964000955
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 18" |
Height | 42" |
Depth | 3 1/4" |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 5 |
Number of Doors | 1 |
Mounting Type | Surface Mounted |
Cabinet Door Type | Stainless Steel Frame |
Wall Opening | 15" x 24 1/2" x 2 1/8" |
Hinge Style | European style cabinet hinges |
Resistance Type | Rust Resistant |
Mirror Style | Bright Annealed Stainless Steel Frame |
Shelf Material | 1/4" Tempered Glass |
Description
Srfc Mtd SS Frame Sngl Door Medcn Cbnt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet (127BV-SM)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak (MBI6560)
- Ketcham Home Storage Cabinets