Shop All Bathroom Mirrors
Ketcham
18" x 36" Stainless Steel Washroom Mirror
Mfr # SSF-1836
Zoro # G8517266
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless steel
- Depth (In.) 1/16"
- Body Material Bright Annealed Stainless Steel
- Frame Frameless
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SSF-1836
- Zoro # G8517266
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 1/16" |
Width (In.) | 18" |
Overall Width | 18 in |
Overall Height | 36 in |
Height (in.) | 36 |
Depth (in.) | 0.0625 |
Width (in.) | 18 |
Overall W x H | 18 in x 36 in |
Overall Depth | 1/8 in |
H x W x D | 36 in x 18 in x 1/8 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 18 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 3/8 x 1/4", BSPT (ZUSA-PF-7568)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3X3X2X2"" HXHXHXH (PVC006121000)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- Ketcham Bathroom Mirrors