Shop All Bathroom Cabinets
Ketcham
18" x 36" Euroline Surface Mounted Polished Edge Medicine Cabinet
Mfr # 131PE-SM
Zoro # G8457027
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 18"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 36"
- Depth (In.) 3 1/4"
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 131PE-SM
- Zoro # G8457027
- UPC # 691964000900
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18" |
Height (In.) | 36" |
Depth (In.) | 3 1/4" |
Height (in.) | 36 |
Depth (in.) | 3.25 |
Width (in.) | 18 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 4 |
Resistance Type | Rust Resistant |
Hinge Style | European style cabinet hinges |
Number of Doors | 1 |
Mirror Style | Polished Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Description
Medicine Cabinet,Polished Edge,18 In.Wx36 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- KETCHAM 14" x 36" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1436BV)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- Ketcham Bathroom Cabinets