Shop All Accent Furniture and Storage
Ketcham
18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet
Mfr # 178BV
Zoro # G7577442
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Recessed
- Width 18
- Height 36
- Material 20 Gauge White Baked Enamel Steel
- Depth 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 178BV
- Zoro # G7577442
- UPC # 691964001907
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 18" x 36" x 4 1/2" |
Width | 18 |
Height | 36 |
Depth | 4.5 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Mounting Type | Recessed |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 4 |
Wall Opening | 16" x 34.25" x 3.125" |
Hinge Style | Full Length Piano Hinge |
Resistance Type | Rust Resistant |
Mirror Style | Beveled Edge Mirror |
Projection (in.) | 1 1/2" |
Number of Doors | 1 |
Shelf Material | 1/4" Tempered Glass |
Description
Deluxe Rcssd Beveled Edge Mirror 16x34x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- BOSS Executive Chair, Fixed, Grey (B9471-GY)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet (125PE)
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (127PE)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 With 1 Shelf (146AMC208)
- Ketcham Accent Furniture and Storage