Shop All Bathroom Cabinets
Ketcham
18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet
Mfr # 181-SM
Zoro # G8456710
original price:
$270.43
17% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 18"
- Body Material 20 Gauge White Baked Enamel Steel
- Mirror Surface Glass
- Height (In.) 30"
- Depth (In.) 4 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 181-SM
- Zoro # G8456710
- UPC # 691964002034
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18" |
Height (In.) | 30" |
Depth (In.) | 4 1/4" |
Overall Height | 30 in |
Overall Width | 18 in |
Height (in.) | 30 |
Depth (in.) | 4.25 |
Width (in.) | 18 |
H x W x D | 30 in x 18 in x 4 1/4 in |
Mirror Depth | 1/4 in |
Mirror Width | 17 1/2 in |
Overall W x H | 18 in x 30 in |
Overall Depth | 4 1/4 in |
Mirror Height | 29 1/2 in |
Cabinet Depth | 4 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 29 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 4 1/4 in, Overall Height 30 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Full Length Piano Hinges, Tempered Glass Shelves, Mounting Type Wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down, Finish: Stainless (RP64069SS)
- GROHE Universal Seal Kit Raw (46760000)
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- PERRIN & ROWE Georgian Era Pull-Down Kitchen Faucet (U.4744PN-2)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- KETCHAM 14" x 36" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1436BV)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- Ketcham Bathroom Cabinets