Shop All Bathroom Mirrors
Ketcham
18" x 26" Surface Mounted Stainless Steel Wide Framed Medicine Cabinet
Mfr # AL227WF
Zoro # G8457465
product price: $218.40
/ea
Free Shipping & Returns
$218.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Satin anodized aluminum
- Mounting Type Surface Mounted
- Number of Shelves 3
- Manufacturers Warranty Length 1 Year
- Wall Opening 35 1/2" x 29 1/4" x 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # AL227WF
- Zoro # G8457465
- UPC # 691964009743
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Manufacturers Warranty Length | 1 Year |
Height (in.) | 26 |
Width (in.) | 18 |
Depth (in.) | 5 |
Details
Body Material | Satin anodized aluminum |
Mounting Type | Surface Mounted |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 35 1/2" x 29 1/4" x 3 1/8" |
Number of Doors | 1 |
Resistance Type | Rust Proof |
Mirror Style | 1 1/2" Satin Stainless Steel Frame |
Shelf Material | Acrylic |
Hinge Style | Heavy duty cabinet hinges |
Description
Cabinet,Wide Frme,Aluminium,18 In. W x 26 In. H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- FEBCO Relief Valve Repair Kit, 3/4 to 1 In (905045)
- DIXON Lever External Drain (LDC2)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- Ketcham Bathroom Mirrors