Shop All Bathroom Mirrors
Ketcham
18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror
Mfr # ATM-1824
Zoro # G8457106
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 24"
- Depth (In.) 3/4"
- Body Material Type 304 heavy 20 gauge satin stainless steel
- Mounting Type Surface Mounted
- Width (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # ATM-1824
- Zoro # G8457106
- UPC # 691964002485
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24" |
Depth (In.) | 3/4" |
Width (In.) | 18" |
Height (in.) | 24 |
Width (in.) | 16 |
Depth (in.) | 0.75 |
Overall Height | 24 in |
Overall Width | 18 in |
Overall W x H | 18 in x 24 in |
Overall Depth | 3/4 in |
H x W x D | 24 in x 18 in x 3/4 in |
Description
Adjustable Tilt Mirror,18 In.Wx24 In.H, Shape Rectangular, Tilt Type Adjustable, Overall Height 24 in, Overall Width 18 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Overall Depth 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO TUB SPOUT GASKET BLK (10538)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 13)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 2 X 3 IN (461006)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror (AUR-4836P)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- Ketcham Bathroom Mirrors