Shop All Bathroom Cabinets
Ketcham
18" x 24" Stainless Steel Surface Mounted SS Framed Medicine Cabinet
Mfr # 174SS-SM
Zoro # G8582305
product price: $273.00
/ea
Free Shipping & Returns
$273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Width (In.) 18"
- Body Material 18-8 type 304 satin 22 gauge stainless steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 174SS-SM
- Zoro # G8582305
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18" |
Height (In.) | 24" |
Depth (In.) | 4 5/8" |
Overall Height | 24 in |
Overall Width | 18 in |
Width (in.) | 18 |
Height (in.) | 24 |
Depth (in.) | 5.625 |
Mirror Height | 23 1/2 in |
Overall W x H | 18 in x 24 in |
Cabinet Depth | 4 1/2 in |
H x W x D | 24 in x 18 in x 4 5/8 in |
Mirror Depth | 1/4 in |
Mirror Width | 17 1/2 in |
Overall Depth | 4 5/8 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 1/2 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 23 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 4 5/8 in, Overall Height 24 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 2", 3", Aluminum (2030-B-AL)
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- DELTA Delta Trinsic Spray Assembly, Pull-Down (RP64069BL)
- KUNKLE VALVE Adjustable Relief Valve, 1 In, 100 psi (0019-E11-MG0100)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- Ketcham Bathroom Cabinets