Shop All Bathroom Cabinets
Ketcham
18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet
Mfr # 174SS
Zoro # G8517293
Free Shipping & Returns
$259.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Width (In.) 18"
- Body Material 18-8 type 304 satin 22 gauge stainless steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 174SS
- Zoro # G8517293
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18" |
Height (In.) | 24" |
Depth (In.) | 4 3/4" |
Overall Height | 24 in |
Overall Width | 18 in |
Depth (in.) | 4.75 |
Height (in.) | 24 |
Width (in.) | 18 |
Cabinet Depth | 3 1/8 in |
Overall W x H | 18 in x 24 in |
Mirror Width | 17 1/2 in |
H x W x D | 24 in x 18 in x 4 3/4 in |
Mirror Height | 23 1/2 in |
Overall Depth | 4 3/4 in |
Mirror Depth | 1/4 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 3 1/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 23 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 4 3/4 in, Overall Height 24 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1888-040)
- HYDROMAXX 2"x25Ft White Flexible PVC Pipe (WF200025)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP8)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KOHLER Hinge, Medicine Cabinet (1070834)
- Ketcham Bathroom Cabinets