Shop All Home Storage Cabinets
Ketcham
18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet
Mfr # 127BV-SM
Zoro # G7576578
product price: $178.75
/ea
Free Shipping & Returns
$178.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 18"
- Height 24"
- Number of Shelves 3
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 127BV-SM
- Zoro # G7576578
- UPC # 691964000641
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 18" |
Height | 24" |
Depth | 3 1/4" |
Manufacturers Warranty Length | 1 Year |
Details
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Number of Doors | 1 |
Item | Medicine Cabinet |
Mounting Type | Surface Mounted |
Cabinet Door Type | Beveled Edge |
Wall Opening | 12 1/2" x 34 1/2" x 3 1/8" |
Mirror Style | Beveled Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | European style cabinet hinges |
Resistance Type | Rust Resistant |
Description
Surface Mtd Euroline-Bevel Edge Mirror
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/6 Half Cubes- White Wood Grain (PC6F6HWH)
- Ketcham Home Storage Cabinets