Shop All Accent Furniture and Storage
Ketcham
18" x 24" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet
Mfr # 174BV
Zoro # G7577250
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Depth 4.5
- Material 20 Gauge White Baked Enamel Steel
- Mounting Type Recessed
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 174BV
- Zoro # G7577250
- UPC # 691964001624
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 18" x 24" x 4 1/2" |
Width | 18 |
Depth | 4.5 |
Height | 24 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Number of Shelves | 3 |
Wall Opening | 16" x 22.25" x 3.125" |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | Full Length Piano Hinge |
Projection (in.) | 1 1/2" |
Number of Doors | 1 |
Mirror Style | Beveled Edge Mirror |
Description
Deluxe Rcssd Beveled Edge Mirror 16x22x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 11-Pocket, Black (4321BL)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet (125PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- Ketcham Accent Furniture and Storage