Shop All Bathroom Cabinets
Ketcham
18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet
Mfr # 174-HCSM
Zoro # G3656362
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount, Tilting
- Width (In.) 18"
- Body Material 20 Gauge White Baked Enamel Steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 174-HCSM
- Zoro # G3656362
- UPC # 691964001600
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18" |
Height (In.) | 24" |
Depth (In.) | 5 3/4" |
Overall Width | 18 in |
Overall Height | 24 in |
Height (in.) | 24 |
Depth (in.) | 5.75 |
Width (in.) | 18 |
H x W x D | 24 in x 18 in x 5 3/4 in |
Cabinet Depth | 5 5/8 in |
Overall Depth | 5 3/4 in |
Mirror Height | 23 1/2 in |
Mirror Depth | 1/4 in |
Overall W x H | 18 in x 24 in |
Mirror Width | 17 1/2 in |
Description
Medicine Cabinet, ADA Compliant Yes, Cabinet Depth 5 5/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 23 1/2 in, Mirror Surface Glass, Mirror Width 17 1/2 in, Overall Depth 5 3/4 in, Overall Height 24 in, Overall Width 18 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-4500 CTS INSERT STIFFENER (313-405)
- REVALVED 2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 2 Pack (REV200TH-2PK)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 5/16" or 8mm Tube (PLM5/16 (8MM))
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- Ketcham Bathroom Cabinets