Shop All Bathroom Mirrors
Ketcham
18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror
Mfr # TPMA-1824
Zoro # G8517241
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shatter-resistant
- Depth (In.) 1/2"
- Body Material Galvanized Stainless Steel
- Frame Stainless Steel
- Mounting Type Theft Proof Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # TPMA-1824
- Zoro # G8517241
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24 1/4" |
Depth (In.) | 1/2" |
Width (In.) | 18" |
Overall Height | 24 1/2 in |
Overall Width | 18 in |
Height (in.) | 24.25 |
Width (in.) | 18 |
Depth (in.) | 0.5 |
H x W x D | 24 in x 18 in x 1/2 in |
Overall Depth | 1/2 in |
Overall W x H | 18 in x 24 in |
Description
Washroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 24 1/2 in, Overall Width 18 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Galvanized Steel, Includes Mounting Hardware Yes, Overall Depth 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mikah 18 Towel Bar in Brushed Nickel (Y0718BN)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 20 in H (155756-75)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077607)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- ASI GROUP ASI Inter lok Angle Frame Mirror, 18inW x 36inH, Stainless Steel, Black (10-0600-1836-41)
- Ketcham Bathroom Mirrors