Shop All Bathroom Mirrors
Ketcham
16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet
Mfr # 1636-SM
Zoro # G7576943
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Depth (In.) 4"
- Mounting Type Surface Mount
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 1636-SM
- Zoro # G7576943
- UPC # 691964010008
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width (In.) | 16" |
Height (In.) | 36" |
Depth (In.) | 4" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 36 |
Depth (in.) | 4 |
Width (in.) | 16 |
Details
Item | Medicine Cabinet |
Body Material | 26 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 3 |
Number of Doors | 1 |
Wall Opening | 17" x 22 1/2" x 3 1/8" |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Mirror Style | Bright Annealed Stainless Steel Frame |
Hinge Style | Full Length Piano Hinge |
Description
Surface Mounted Stainless Steel Framed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310086004)
- THRIFCO PLUMBING Bradley Cartridge (4402510)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG10)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- Ketcham Bathroom Mirrors