Shop All Home Storage Cabinets
Ketcham
16" x 36" Euroline Flush Mounted SS Framed Medicine Cabinet
Mfr # 125
Zoro # G7576173
Free Shipping & Returns
$158.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 16"
- Height 26"
- Number of Shelves 3
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 125
- Zoro # G7576173
- UPC # 691964000344
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 16" |
Height | 26" |
Depth | 3 5/16" |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Number of Doors | 1 |
Mounting Type | Flush Mount |
Cabinet Door Type | Stainless Steel Frame |
Wall Opening | 15" x 24.5" x 3.125" |
Projection (in.) | 1/4" |
Mirror Style | Bright Annealed Stainless Steel Frame |
Hinge Style | European style cabinet hinges |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Description
Flush Mntd Cabinet Hinges 14 7/8x241/4x3 1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet (127BV-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Mahogany (LSC2935MH)
- Ketcham Home Storage Cabinets