Shop All Bathroom Mirrors
Ketcham
16" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet
Mfr # 177
Zoro # G8456990
product price: $217.10
/ea
Free Shipping & Returns
$217.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/2"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Recessed
- Width (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 177
- Zoro # G8456990
- UPC # 691964001822
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36" |
Depth (In.) | 4 1/2" |
Width (In.) | 16" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 36 |
Depth (in.) | 4.5 |
Width (in.) | 16 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Item | Medicine Cabinet |
Number of Shelves | 4 |
Wall Opening | 14" x 34.25" x 3.125" |
Hinge Style | Full Length Piano Hinge |
Mirror Style | Bright Annealed Stainless Steel Frame |
Number of Doors | 1 |
Shelf Material | 1/4" Tempered Glass |
Projection (in.) | 1 1/2" |
Resistance Type | Rust Resistant |
Description
Cabinet,Recessed,Stnlss Steel,16 In.Wx36 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- ANVIL 2" Flanged x Flanged x Flanged Cast Iron Tee Class 125 (0306027400)
- LEGEND VALVE 1-1/4" X CLOSE BRASS NIPPLE (311-120)
- KORKY Toilet Flapper, Red, Adjustable (2004BP)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- Ketcham Bathroom Mirrors