Shop All Bathroom Cabinets
Ketcham
16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet
Mfr # 126BV
Zoro # G8457036
product price: $185.90
/ea
Free Shipping & Returns
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Width (In.) 16"
- Depth (In.) 3 5/16"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 126BV
- Zoro # G8457036
- UPC # 691964000481
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Height (In.) | 30" |
Width (In.) | 16" |
Depth (In.) | 3 5/16" |
Height (in.) | 30 |
Width (in.) | 16 |
Depth (in.) | 3.3125 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Flush Mount |
Number of Shelves | 3 |
Wall Opening | 15" x 28.5" x 3.125" |
Shelf Material | 1/4" Tempered Glass |
Number of Doors | 1 |
Mirror Style | Beveled Edge Mirror |
Hinge Style | European style cabinet hinges |
Projection (in.) | 1/4" |
Resistance Type | Rust Resistant |
Description
Euroline Cabinet,Beveled,16 In. W x 30 In. H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Diverter Starlight Chrome (45187000)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- IMPACT PRODUCTS Black/Orange Mini-Diamond Studded Top Toilet Floor Mat 23" W x 21-5/8" L, 1/8" (2LHK1)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-24)
- KETCHAM 18" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet (131PE)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- Ketcham Bathroom Cabinets