Shop All Bathroom Cabinets
Ketcham
16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet
Mfr # 173
Zoro # G8456957
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 30"
- Depth (In.) 4 1/2"
- Mounting Type Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 173
- Zoro # G8456957
- UPC # 691964001488
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 30" |
Depth (In.) | 4 1/2" |
Height (in.) | 30 |
Width (in.) | 16 |
Depth (in.) | 4.5 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Number of Shelves | 3 |
Wall Opening | 14" x 28.25" x 3.125" |
Number of Doors | 1 |
Shelf Material | 1/4" Tempered Glass |
Mirror Style | Bright Annealed Stainless Steel Frame |
Hinge Style | Full Length Piano Hinge |
Resistance Type | Rust Resistant |
Projection (in.) | 1 1/2" |
Product Type | Cabinet,Recessed,Stnlss Steel,16"Wx30"H |
Description
Cabinet,Recessed,Stnlss Steel,16 In.Wx30 In.H, Width (In.) 16 in, Height (In.) 30 in, Depth (In.) 4 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1056-44)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 316 (21MP-1.5-316)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- Ketcham Bathroom Cabinets