Shop All Bathroom Cabinets
Ketcham
16" x 26" Stainless Steel Surface Mounted SS Framed Medicine Cabinet
Mfr # 175SS-SM
Zoro # G8582314
product price: $273.00
/ea
Free Shipping & Returns
$273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Width (In.) 16"
- Body Material 18-8 type 304 satin 22 gauge stainless steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 175SS-SM
- Zoro # G8582314
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 26" |
Depth (In.) | 4 5/8" |
Overall Height | 26 in |
Overall Width | 16 in |
Height (in.) | 26 |
Depth (in.) | 5.625 |
Width (in.) | 16 |
Mirror Depth | 1/4 in |
H x W x D | 26 in x 16 in x 4 5/8 in |
Mirror Height | 25 1/2 in |
Mirror Width | 15 1/2 in |
Overall W x H | 16 in x 26 in |
Cabinet Depth | 4 1/2 in |
Overall Depth | 4 5/8 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 1/2 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 25 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 5/8 in, Overall Height 26 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3391 08 13)
- FLUIDMASTER PANEL ACCESS CLMPON14X14 (AP-1414)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- KETCHAM 18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet (174-HC)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- Ketcham Bathroom Cabinets