Shop All Bathroom Cabinets
Ketcham
16" x 26" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet
Mfr # 175SS
Zoro # G8517302
product price: $259.35
/ea
Free Shipping & Returns
$259.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Width (In.) 16"
- Body Material 18-8 type 304 satin 22 gauge stainless steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 175SS
- Zoro # G8517302
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 26" |
Depth (In.) | 4 3/4" |
Overall Height | 26 in |
Overall Width | 16 in |
Depth (in.) | 4.75 |
Width (in.) | 16 |
Height (in.) | 26 |
Mirror Depth | 1/4 in |
Mirror Height | 25 1/2 in |
Mirror Width | 15 1/2 in |
H x W x D | 26 in x 16 in x 4 3/4 in |
Overall W x H | 16 in x 26 in |
Overall Depth | 4 3/4 in |
Cabinet Depth | 3 1/8 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 3 1/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 25 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 3/4 in, Overall Height 26 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 100m, PK20 (KE100K12S-75)
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- Ketcham Bathroom Cabinets