Ketcham

16" x 26" Residential Surface Mounted Polished Edge Medicine Cabinet


product price: $87.10
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth (In.) 4"
  • Body Material 26 Gauge White Baked Enamel Steel
  • Mounting Type Surface Mount
  • Width (In.) 16"
  • Number of Shelves 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 26"
Depth (In.) 4"
Width (In.) 16"
Manufacturers Warranty Length 1 Year
Depth (in.) 4
Height (in.) 26
Width (in.) 16

Details

Body Material 26 Gauge White Baked Enamel Steel
Mounting Type Surface Mount
Item Medicine Cabinet
Number of Shelves 3
Wall Opening 22" x 28 1/4" x 3 1/8"
Hinge Style Full Length Piano Hinge
Mirror Style Polished Edge Mirror
Number of Doors 1
Shelf Material 1/4" Tempered Glass
Resistance Type Rust Resistant

Description

Medicine Cabinet,Polished,16 In. W x 26 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.