Shop All Bathroom Cabinets
Ketcham
16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet
Mfr # 1626BV-SM
Zoro # G8456887
original price:
$130.00
15% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Height (In.) 26"
- Depth (In.) 4"
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 1626BV-SM
- Zoro # G8456887
- UPC # 691964001242
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 26" |
Depth (In.) | 4" |
Height (in.) | 26 |
Width (in.) | 16 |
Depth (in.) | 4 |
Details
Item | Medicine Cabinet |
Body Material | 26 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 3 |
Wall Opening | 22" x 28 1/4" x 3 1/8" |
Mirror Style | Beveled Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Resistance Type | Rust Resistant |
Number of Doors | 1 |
Hinge Style | Full Length Piano Hinge |
Mount Type | Surface Mount |
Product Type | Medicine Cabinet,Beveled,16" W x 26" H |
Description
Medicine Cabinet,Beveled,16 In. W x 26 In. H, Width (In.) 16 in, Height (In.) 26 in, Depth (In.) 4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLAPPER KOHLER RED BALL (GP49114)
- B & K Univ Toilet Seal No Wax (7530P8)
- VIEGA Viega ProPress XL cap, 4" (20848)
- LEGEND VALVE 3/4 T15 NO LEAD BZE Y-STRAINER (105-504NL)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- KETCHAM 18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet (174-HC)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- Ketcham Bathroom Cabinets