Shop All Bathroom Mirrors
Ketcham
16" x 26" Residential Recessed Mounted Polished Edge Medicine Cabinet
Mfr # 1626PE
Zoro # G8456841
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 4 1/4"
- Body Material 26 Gauge White Baked Enamel Steel
- Mounting Type Recessed
- Width (In.) 16"
- Manufacturers Warranty Length 1 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 1626PE
- Zoro # G8456841
- UPC # 691964001259
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 26" |
Depth (In.) | 4 1/4" |
Width (In.) | 16" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 4.25 |
Height (in.) | 26 |
Width (in.) | 16 |
Details
Body Material | 26 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 14" x 24" x 3.5" |
Hinge Style | Full Length Piano Hinge |
Number of Doors | 1 |
Shelf Material | 1/4" Tempered Glass |
Projection (in.) | 3/4" |
Resistance Type | Rust Resistant |
Mirror Style | Polished Edge Mirror |
Description
Medicine Cabinet,Recessed,16 In. W x 26 In. H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- BECK 3/4" x 2" Black Pipe Nipple Sch 40 (0330019605)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- THRIFCO PLUMBING 883 Moen Clip (4401000)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2030P)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- Ketcham Bathroom Mirrors