Shop All Bathroom Mirrors
Ketcham
16" x 26" Deluxe Recessed Mounted SS Framed Medicine Cabinet
Mfr # 175
Zoro # G8456939
product price: $168.35
/ea
Free Shipping & Returns
$168.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 26"
- Depth (In.) 4 1/2"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Recessed
- Width (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 175
- Zoro # G8456939
- UPC # 691964001662
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 26" |
Depth (In.) | 4 1/2" |
Width (In.) | 16" |
Manufacturers Warranty Length | 1 Year |
Height (in.) | 26 |
Depth (in.) | 4.5 |
Width (in.) | 16 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Item | Medicine Cabinet |
Number of Shelves | 3 |
Wall Opening | 14" x 24.25" x 3.125" |
Mirror Style | Bright Annealed Stainless Steel Frame |
Projection (in.) | 1 1/2" |
Hinge Style | Full Length Piano Hinge |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Number of Doors | 1 |
Description
Cabinet,Recessed,Stnlss Steel,16 In.Wx26 In.H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12C)
- BRADLEY Repair Kit Wftn. Sprayhead (S45-051)
- A.O. SMITH 9006246005 Kit Powered (9006246005)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- KETCHAM 10" x 14" Stainless Steel Washroom Mirror (SSF-1014)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- Ketcham Bathroom Mirrors